Apply to be a TradeMaster!
Main product image of 1/8" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1/8" FIP Brass Coupling (Lead Free)

Brand:
Everflow
SKU:
BRCP0018-NL
Rating:
(6)
Q&A:
(0)
1/8" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$5.83 each
In Stock
In Stock
Get 13 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/8"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1/8" FIP Brass Coupling (Lead Free)
1/8" FIP Brass Coupling (Lead Free)
SKU: BRCP0018-NL
(6)
1/8"
Yes
Brass
Female
Threaded
1/8"
Yes
Brass
Female
Threaded

You May Also Need

1/8" Brass 90 Deg Street Elbow, Lead Free (Threaded)
SKU: BRES018
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

When you need it right

I can always relay on supply house to meet my needs
Anthony
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Nobody wants to carry brass fittings but SupplyHouse has just about anything you need. The service was great and the bell fitting worked perfectly for my application.
Dodger
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again if it becomes necessary.

This item came and was exactly as described. We will use it to hook up our water pump to draw water out of the lake to water our yard.
SFox
Breckenridge, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost to Easy !!

Good Price, In stock, Good Packaging, and Shipped Fast.
Scott
Pahrump, Nevada
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again if needed

well made, decent price and just what I needed.
yalipito
Ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

product as described, good price, fast shipping.
Brent
Raleigh, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy