Apply to be a TradeMaster!
Main product image of 1/2" CPVC x Female Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CPVC x Female Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
BRCPF012-NL
Rating:
(0)
Q&A:
(0)
1/2" CPVC x Female Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$6.45 each
BOX UP & SAVE 10%
$92.80 box of 16
$5.80 each
In Stock
In Stock
Get 15 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

–
  • Overflow product code SSCPM100-NL
  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 1/2" brass female threaded connect
  • Other end has a 1/2" CPVC connection

Specs

–
Material:

Brass

Size:

1/2"

Connection Type:

Female Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Type
Lead Free
Brass
1/2"
Female Threaded
CPVC
Yes
Brass
1/2"
Female Threaded
CPVC
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy