Apply to be a TradeMaster!
Main product image of 1/4" FIP 45-Degree Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/4" FIP 45-Degree Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
BRFL0014-NL
Rating:
(2)
Q&A:
(0)
1/4" FIP 45-Degree Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$5.90 each
BOX UP & SAVE 12%
$258.50 box of 50
$5.17 each
In Stock
In Stock
Get 21 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
1/4" FIP x FIP 45° Brass Elbow (Lead Free)

Specs

–
Size:

1/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Rare Elbow & Works Great

I had to replace the galvanized water line to my spigot in the backyard. It was parallel to the gas line so I installed two 45 degree elbows diverting away. I put 2 revolutions of William Harvey teflon tape and applied mustard color Rectorseal thread sealant before installing. I was able to hand tightened 1 revolution and about 2 more revolutions with the wrench to line up the angle for the rest of the line. Barring any unforeseen incidents, I'm sure it's going to be there until the next century.
Teddy
McKinney, Texas
7 months ago
Was this review helpful to you?

Very Hard To Find

A 45 degree brass elbow is a rare bird but a compact one is a unicorn. I use these to change direction in tight places. Finding a supply of compact fittings is a blessing.
BayBrian
Fremont CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy