Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" FIP Brass 90-Degree Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/8" FIP Brass 90-Degree Reducing Elbow (Lead Free)

Brand:
Everflow
SKU:
BRRL0122-NL
Rating:
(1)
Q&A:
(0)
1/2" x 3/8" FIP Brass 90-Degree Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$9.00 each
BOX UP & SAVE 10%
$405.50 box of 50
$8.11 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Lead Free
Yes

Description

–
1/2" x 3/8" Reducing 90° Brass Elbow (Lead Free)

Specs

–
Size:

1/2" x 3/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
1/2" x 3/8"
Yes
1/2" x 3/8"
Yes

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Clean threads & casting.
Pete
Hillsboro, OR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy