Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)

Brand:
Everflow
SKU:
BRRL1123-NL
Rating:
(1)
Q&A:
(0)
1-1/2" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$42.78 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)
Brand:
Bluefin
SKU:BRE150-100
(0)
Order by 6PM, receive 8 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Lead Free
Yes

Description

–
1-1/2" x 1" Reducing 90° Brass Elbow (Lead Free)

Specs

–
Size:

1-1/2" x 1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1-1/2" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)
1-1/2" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)
SKU: BRRL1123-NL
(1)
1-1/2" x 1"
Yes

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality, perfect fit.

I needed a low-profile adapter to install an Ikea vanity with drawers (not a lot of room for plumbing beneath sink), and this was perfect. Shipped quickly as always. Thanks!
Philip
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy