Apply to be a TradeMaster!
Main product image of 1/8" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1/8" Brass 90 Deg Street Elbow, Lead Free (Threaded)

Brand:
Everflow
SKU:
BRSN0018-NL
Rating:
(0)
Q&A:
(0)
1/8" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$6.47 each
BOX UP & SAVE 10%
$58.20 box of 10
$5.82 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/8"

Lead Free:

Yes

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy