Apply to be a TradeMaster!
Main product image of 1/4" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Brass Sq Head Plug (Lead Free)

Brand:
Everflow
SKU:
BRSP0014-NL
Rating:
(0)
Q&A:
(1)
1/4" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
$3.04 each
BOX UP & SAVE 12%
$67.25 box of 25
$2.69 each
In Stock
In Stock
Get 15 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Brass Plug

Specs

–
Size:

1/4"

Connection Type:

MNPT

Threaded

Material:

Brass

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Thread Type
CURRENT ITEM
Product Image of 1/4" Brass Sq Head Plug (Lead Free)
1/4" Brass Sq Head Plug (Lead Free)
SKU: BRSP0014-NL
1/4"
MNPT
Threaded
Brass
Male
1/4"
MNPT
Threaded
Brass
Male

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a solid plug?

Asked by Dan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dan. Yes, it is.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dan, thanks for writing in. Yes this a solid plug.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy