Apply to be a TradeMaster!
Main product image of 1" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

1" Brass Sq Head Plug (Lead Free)

Brand:
Everflow
SKU:
BRSP0100-NL
Rating:
(0)
Q&A:
(1)
1" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
$9.97 each
BOX UP & SAVE 8%
$91.70 box of 10
$9.17 each
In Stock
In Stock
Get 55 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Specs

–
Size:

1"

Lead Free:

Yes

Connection Type:

MNPT

Threaded

Material:

Brass

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
Material
Thread Type
CURRENT ITEM
Product Image of 1" Brass Sq Head Plug (Lead Free)
1" Brass Sq Head Plug (Lead Free)
SKU: BRSP0100-NL
1"
Yes
MNPT
Threaded
Brass
Male
1"
Yes
MNPT
Threaded
Brass
Male

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a solid plug?

Asked by Dan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dan. Yes, it is.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dan, thanks for writing in. Yes this a solid plug.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy