Apply to be a TradeMaster!
Main product image of 1" C x F  Cast Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" C x F Cast Brass 90-Degree Elbow (Lead Free)

Brand:
Everflow
SKU:
CCFL0001-NL
Rating:
(0)
Q&A:
(0)
1" C x F  Cast Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$15.42 each
BOX UP & SAVE 23%
$297.25 box of 25
$11.89 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Angle
90°

Specs

–
Size:

1"

Lead Free:

Yes

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 3/4" x 1" CxCxC Reducing Tee
SKU: 32836
Elkhart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy