Brass 90° Elbows (C x F) are cast brass fittings that change the direction of a pipe run by 90 degrees. Examples from Everflow are specified as Lead Free and carry a C x F designation. Listed sizes include 1/2-inch, 3/4-inch, 1-inch, 1-1/4-inch, and 1-1/2-inch. Each size is a separate part, so the fitting has to match the pipe it connects to as well as the connection type on each end. Size and angle are the first two specs to confirm, followed by the Lead Free designation and the C x F end configuration. Confirming each spec before ordering keeps a job moving and prevents mismatched joints. Because each Everflow elbow is a single-purpose fitting, a wrong size means a return trip and lost time on the job.
Subcategories
Buying Guide
Start with the line size. Listed sizes include 1/2-inch, 3/4-inch, 1-inch, 1-1/4-inch, and 1-1/2-inch. Since each size is a separate part, a near fit isn't good enough. Match the fitting size to the pipe it will connect, then confirm the C x F end configuration against the rest of the joint.
Next, check material and lead status. When choosing Brass 90° Elbows (C x F), note that the Everflow examples are cast brass and carry a Lead Free specification. Confirm that requirement against the project and local code before ordering, because requirements vary by jurisdiction and application.
Angle is the third check. The elbows listed here are specified at 90 degrees, so confirm that the layout calls for a full 90-degree turn rather than a shallower bend. Verify it against the plans or the existing run before ordering. A different angle needs a different fitting.
Plan the whole job before ordering. When a run uses more than one size, list each size and quantity first so the right fittings arrive together. Finish with a spec checklist covering size, angle, material, Lead Free status, and connection type. A mismatch on any one of those can stop an install, and a quick check at order time is cheaper than a return trip.
Frequently Asked Questions
What sizes do the Everflow brass 90-degree C x F elbows come in?
Brass 90° Elbows (C x F) from Everflow are listed in 1/2-inch, 3/4-inch, 1-inch, 1-1/4-inch, and 1-1/2-inch sizes. Each is a cast brass 90-degree elbow. Check the category page for any additional sizes.
Are these brass elbows lead free?
The Everflow Brass 90° Elbows (C x F) from 1/2-inch through 1-1/2-inch carry a Lead Free specification in the catalog. Confirm the specification on the exact product page before ordering. Local code and the application decide whether lead free is required.
How do I make sure I'm ordering the right end configuration?
Brass 90° Elbows (C x F) carry a C x F designation in the product name. Read that designation against the rest of the joint before ordering. If the connection types don't line up, pick a different fitting rather than forcing the match.
Can I use a 90-degree brass elbow for a shallower bend?
No. Brass 90° Elbows (C x F) are specified at 90 degrees, so they make a full 90-degree turn. A layout that needs a different angle calls for a different fitting.
What material are these 90-degree elbows made of?
The Everflow elbows in this category are cast brass. Brass 90° Elbows (C x F) are listed with size, angle, and Lead Free specs for easy comparison. Confirm each one against the job before ordering.