Apply to be a TradeMaster!
Main product image of 3/4" X 1/2" C x F Cast Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" X 1/2" C x F Cast Brass 90-Degree Elbow (Lead Free)

Brand:
Everflow
SKU:
CCFL3412-NL
Rating:
(0)
Q&A:
(0)
3/4" X 1/2" C x F Cast Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$9.23 each
BOX UP & SAVE 22%
$217.20 box of 30
$7.24 each
In Stock
In Stock
Get 48 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Angle
90°

Specs

–
Size:

3/4" x 1/2"

Lead Free:

Yes

Angle:

90°

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy