Apply to be a TradeMaster!
Main product image of 2" x 2" x 1/2" C x C x F Cast Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

2" x 2" x 1/2" C x C x F Cast Brass Tee (Lead Free)

Brand:
Everflow
SKU:
CCFT2212-NL
Rating:
(21)
Q&A:
(0)
2" x 2" x 1/2" C x C x F Cast Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$48.47 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2" x 1/2"
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • Cast Brass C x C x F reducing tee
  • With 2" x 2" x 1/2" diameter connections
  • Lead free product

Specs

–
Size:

2" x 2" x 1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.14 out of 21 reviews
80% would recommend this product
4.14
out of 21 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
10%
3 star
10%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice product

I needed to replace my hot water heater and connect to existing pipe. I'm not sure if u can purchase at big box stores having spent 14 plus years in the plumbing field I knew exactly what I needed. Product came with in a couple of days. I will purchase from here again I won't even bother going to big box store anymore for any of my plumbing needs. Thank you for the expedited service and the correct part
VS

Most Liked Negative Review

It's ok

Had to hammer the tee on both sweat sides to get it to slide on the copper tubing. Given the fact that the tee is imported is the reason. The tolerances were very tight. Pricey for what it is. Next time I'll just use a copper tee with copper fittings.
Showing 1-10 of 21 reviews

Got the wrong item both times

Got 1/2" ProPress Drop ear 90's the first time, filed a claim to get the tees. Got another bag of the Drop Ear 90's
Dave
Washington
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Hard to find fittings, works great!
David
MN
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impossible to find

Calling 7 local plumbing supply houses and none of them had this fitting. SUPPLYHOUSE did what a relief and as usual the best prices and customer service.
Mike
MT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price fast shipping

Best bang for you buck
Jd
Lowell mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find T

Good price and git it fast…
Capt. Midnite
New Bern nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

part is not the listed size

While the ends are 1/2 the middle is more like 3/4 than 3/8. Someone even stamped 3/8 on the part and my ruler says otherwise.
cybernard
wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good prices

1/2 the price of any local supply house. The free shipping was icing on the cake
Lark9
Reading, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

I needed to replace my hot water heater and connect to existing pipe. I'm not sure if u can purchase at big box stores having spent 14 plus years in the plumbing field I knew exactly what I needed. Product came with in a couple of days. I will purchase from here again I won't even bother going to big box store anymore for any of my plumbing needs. Thank you for the expedited service and the correct part
Jimbo
Oakdale ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again...

used it for a tankless water heater so that i can gauge the hot water output and hot water return on a Navien water heater
brother from another-Hedley
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It did the job, however…

The only issue I had was that when I tried to slide the fitting on the 3/4 inch copper tubing on both sweat ends, it was very tight. I had to hammer the fitting on the pipe. It seemed that the sweat sides was machined a fraction too small.
MacGyver
Florida
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy