Apply to be a TradeMaster!
Main product image of 3/4" CxF Cast Brass 90-Degree Drop Ear Elbow
Magnifying glass
Hover image to zoom

3/4" CxF Cast Brass 90-Degree Drop Ear Elbow

Brand:
Everflow
SKU:
CFDL0034
Rating:
(0)
Q&A:
(0)
3/4" CxF Cast Brass 90-Degree Drop Ear Elbow
Magnifying glass
Hover image to zoom
$11.74 each
BOX UP & SAVE 22%
$184.00 box of 20
$9.20 each
In Stock
In Stock
Get 64 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Angle
90°

Specs

–
Size:

3/4"

Connection Type:

C x FNPT

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy