Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" C x M Cast Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" X 3/4" C x M Cast Brass 90-Degree Elbow (Lead Free)

Brand:
Everflow
SKU:
CMNL1234-NL
Rating:
(0)
Q&A:
(0)
1/2" X 3/4" C x M Cast Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$14.70 each
BOX UP & SAVE 23%
$113.40 box of 10
$11.34 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Angle
90°

Description

–
1/2” X 3/4" C x M Cast Brass 90-Degree Elbow (Lead Free)

Specs

–
Size:

1/2" x 3/4"

Lead Free:

Yes

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy