Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 3/4" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" Male NPT Brass Ball Valve (Lead Free)

Brand:
Everflow
SKU:
FMBL-034-NL
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX x 3/4" Male NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
FMBL-034-NL has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
This product is a 3/4" Expansion PEX x 3/4" Male Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Connection Method:

ProPEX x MNPT

Application:

Heating

Plumbing

Size:

3/4"

Thread Type:

Male

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need