Shop Resideo Sale
Main product image of 3/4" x 3/4" x 1" Galvanized Bull Head Tee
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1" Galvanized Bull Head Tee

Brand:
Everflow
SKU:
GMBT0340
Rating:
(1)
Q&A:
(0)
3/4" x 3/4" x 1" Galvanized Bull Head Tee
Magnifying glass
Hover image to zoom
$7.50 each
BOX UP & SAVE 12%
$264.80 box of 40
$6.62 each
In Stock
In Stock
Get 63 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

3/4" x 3/4" x 1"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1" x 1" Galvanized Reducing Tee
SKU: GMRT1414
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Just what I needed, I couldn't find it locally.
Jim
El Paso Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy