Galvanized Bull Head Tees (Imported) are Everflow 150# malleable iron fittings in galvanized material, listed in three-size configurations such as 1/2 x 1/2 x 3/4 inch. Everflow states the fittings meet or exceed all applicable ASTM and ANSI standards and are 100 percent pressure tested before leaving the factory. Other listed sizes include 3/4 x 3/4 x 1, 1 x 1 x 1-1/4, and 1 x 1 x 1-1/2 inch. Each listed size shows a third dimension larger than the first two, so reading the size callout carefully matters when matching existing pipe. Getting size, material, and pressure class right matters because a mismatched tee stalls a job at the fitting stage. Confirm the exact size on the product page before ordering. The 150# designation and galvanized material both appear in the listing details, which makes comparing models straightforward.
Subcategories
Buying Guide
Start with the size callout. Listed sizes use three numbers, such as 1/2 x 1/2 x 3/4 inch or 1 x 1 x 1-1/2 inch, and every number matters when matching existing pipe. Measure the connections before choosing, and confirm the exact size on the product page before ordering.
Next, confirm material and class. The listed fittings are galvanized, and the product description covers 150# black and galvanized malleable iron fittings. Match that material and class to the rest of the system.
When comparing Galvanized Bull Head Tees (Imported), read the standards statement. Everflow states the fittings meet or exceed all applicable ASTM and ANSI standards and are 100 percent pressure tested before leaving the factory. Treat that as a starting point, and confirm any code or specification requirement for the job against the project documents.
Then group the job by size family. The listings show 1/2 inch, 3/4 inch, and 1 inch first dimensions, with third dimensions of 3/4, 1, 1-1/4, and 1-1/2 inch. Choose the family that matches the existing pipe, then choose the third dimension that fits the connection. Verify the material is galvanized when the existing system calls for it. Keep the size callout order consistent when writing the takeoff so the third dimension is read correctly. Check the full size list against the job takeoff before placing the order.
Frequently Asked Questions
What sizes do galvanized bull head tees come in?
Listed Galvanized Bull Head Tees (Imported) include 1/2 x 1/2 x 3/4, 1/2 x 1/2 x 1, 3/4 x 3/4 x 1, 1 x 1 x 1-1/4, and 1 x 1 x 1-1/2 inch. Sizes are written with three numbers, so confirm all three against the job. Check the product page for the exact size.
What material are these bull head tees made of?
Galvanized Bull Head Tees (Imported) from Everflow are galvanized malleable iron fittings in the 150# class. The listing describes the line as 150# black and galvanized malleable iron. Confirm the finish on each product page.
Do Everflow galvanized bull head tees meet ASTM and ANSI standards?
Everflow states its galvanized bull head tees meet or exceed all applicable ASTM and ANSI standards. The product description also says the fittings are 100 percent pressure tested before leaving the factory. Confirm any requirements specific to the job before ordering.
How do I read the size on a galvanized bull head tee?
Galvanized bull head tee sizes list three numbers, such as 3/4 x 3/4 x 1 inch. In the listed examples, the third number is larger than the first two. Match all three numbers to the existing pipe and planned connection.
Which brand makes the galvanized bull head tees on this page?
The listed Galvanized Bull Head Tees (Imported) are Everflow products. Everflow's description covers 150# black and galvanized malleable iron fittings. Use the product page to confirm the model and size.