Apply to be a TradeMaster!
Main product image of 3" x 2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
3" x 2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
$16.23 each
BOX UP & SAVE 24%
$147.24 box of 12
$12.27 each
In Stock
In Stock
Get 54 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3" x 2"
Product Highlight: Material
Malleable Iron, Galvanized
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male x Female Thread Type

Description

  • Material: Galvanized Iron
  • Connection: Threaded Thread
  • Type: One Male & One Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards, 100% pressure tested before leaving the factory

Specs

Size:

3" x 2"

Connection Type:

Threaded

Material:

Malleable Iron

Galvanized

Thread Type:

Male x Female

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

2" x 1-1/2" Galvanized Malleable Hex Bushing
SKU: GMBU2006
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this again

GREAT PLACE to buy odd measurement fittings. quick and easy website to navigate
lewis
Baxley, Ga.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy