Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
2" x 1-1/2" Galvanized Malleable Hex Bushing
Magnifying glass
Hover image to zoom
$6.90 each
BOX UP & SAVE 13%
$120.20 box of 20
$6.01 each
In Stock
In Stock
Get 4 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2" x 1-1/2"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Specs

Size:

2" x 1-1/2"

Pressure Rating:

150 psi

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
2" x 1-1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy