Apply to be a TradeMaster!
Main product image of 2-1/2" Galvanized Malleable Cap
Magnifying glass
Hover image to zoom

2-1/2" Galvanized Malleable Cap

Brand:
Everflow
SKU:
GMCP0212
Rating:
(0)
Q&A:
(0)
2-1/2" Galvanized Malleable Cap
Magnifying glass
Hover image to zoom
$19.46 each
BOX UP & SAVE 12%
$341.80 box of 20
$17.09 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Galvanized

Description

–
  • Material: Galvanized Iron
  • Connection: Threaded
  • Thread Type: Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards, 100% pressure tested before leaving the factory

Specs

–
Size:

2-1/2"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy