Apply to be a TradeMaster!
Main product image of 1/2" Galvanized Malleable 45° Elbow
Magnifying glass
Hover image to zoom

1/2" Galvanized Malleable 45° Elbow

Brand:
Everflow
SKU:
GMFF0012
Rating:
(0)
Q&A:
(0)
1/2" Galvanized Malleable 45° Elbow
Magnifying glass
Hover image to zoom
$2.24 each
BOX UP & SAVE 20%
$89.50 box of 50
$1.79 each
In Stock
In Stock
Get 285 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1/2"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1/2" Galvanized Malleable 45° Elbow
1/2" Galvanized Malleable 45° Elbow
SKU: GMFF0012
1/2"
Galvanized
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy