Apply to be a TradeMaster!
Main product image of 2" Galvanized Malleable Square Head Plug
Magnifying glass
Hover image to zoom
2" Galvanized Malleable Square Head Plug
Magnifying glass
Hover image to zoom
$8.48 each
BOX UP & SAVE 18%
$139.00 box of 20
$6.95 each
In Stock
In Stock
Get 21 Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
Galvanized

Description

  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

Size:

2"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 2" Galvanized Malleable Square Head Plug
2" Galvanized Malleable Square Head Plug
SKU: GMPL2000
2"
Galvanized
2"
Galvanized

You May Also Need

2" x 2" x 1" Galvanized Reducing Tee
SKU: GMRT2003
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy