Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Reducing Tees (Imported)
1-1/4" x 1-1/4" x 3/4" Galvanized Reducing Tee
Brand:
Everflow
SKU:
GMRT1402
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GMRT1402 has been discontinued
Discontinued May 27, 2025
This product has been discontinued.
This item replaces:
GVT125-125-075
Direct Replacement:
1-1/4" x 1-1/4" x 3/4" Galvanized Reducing Tee
Brand:
Bluefin
SKU:
GVT125-125-075C
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/4" x 3/4"
150 psi
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
1-1/4" x 3/4"
Pressure Rating:
150 psi
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1-1/4" x 1-1/4" x 3/4" Galvanized Reducing Tee
SKU:
GMRT1402
Everflow
1-1/4" x 3/4"
Galvanized
1-1/4" x 1-1/4" x 3/4" Galv Tee, Class 150
SKU:
0311042600
Anvil
3/4"
1-1/4" x 1-1/4" x 3/4"
Galvanized
×
Video