Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee

Brand:
Everflow
SKU:
GMRT1403
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
Magnifying glass
Hover image to zoom
$14.49 each
BOX UP & SAVE 13%
$252.60 box of 20
$12.63 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Pressure Rating
150 psi
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1-1/4" x 1"

Pressure Rating:

150 psi

Material:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
1-1/4" x 1-1/4" x 1" Galvanized Reducing Tee
SKU: GMRT1403
1-1/4" x 1"
Galvanized
1-1/4" x 1-1/4" x 1"
1"
1-1/4"
Galvanized
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy