Apply to be a TradeMaster!
Main product image of 1/2" Galvanized Malleable 45° Street Elbow
Magnifying glass
Hover image to zoom

1/2" Galvanized Malleable 45° Street Elbow

Brand:
Everflow
SKU:
GMSF0012
Rating:
(0)
Q&A:
(0)
1/2" Galvanized Malleable 45° Street Elbow
Magnifying glass
Hover image to zoom
$3.71 each
BOX UP & SAVE 13%
$243.00 box of 75
$3.24 each
In Stock
In Stock
Get 35 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1/2"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1/2" Galvanized Malleable 45° Street Elbow
1/2" Galvanized Malleable 45° Street Elbow
SKU: GMSF0012
1/2"
Galvanized
1/2"
Galvanized
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy