Apply to be a TradeMaster!
Main product image of 1/8" Galvanized Malleable 90° Street Elbow
Magnifying glass
Hover image to zoom

1/8" Galvanized Malleable 90° Street Elbow

Brand:
Everflow
SKU:
GMSN0018
Rating:
(0)
Q&A:
(0)
1/8" Galvanized Malleable 90° Street Elbow
Magnifying glass
Hover image to zoom
$3.51 each
BOX UP & SAVE 11%
$187.20 box of 60
$3.12 each
In Stock
In Stock
Get 93 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Galvanized

Description

–
  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 6" diameters
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1/8"

Material:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1/8" Galvanized Malleable 90° Street Elbow
1/8" Galvanized Malleable 90° Street Elbow
SKU: GMSN0018
1/8"
Galvanized
1/8"
Galvanized

You May Also Need

1/8" x 3" Galvanized Steel Nipple
SKU: NPGL1830
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy