Apply to be a TradeMaster!
Main product image of 2" Black Merchant Half Coupling
Magnifying glass
Hover image to zoom

2" Black Merchant Half Coupling

Brand:
Everflow
SKU:
MBHC0200
Rating:
(6)
Q&A:
(2)
2" Black Merchant Half Coupling
Magnifying glass
Hover image to zoom
MBHC0200 has been discontinued
Discontinued April 1, 2026
This product has been discontinued.
This item replaces: BLMHC200

Direct Replacement:
2" Black Merchant Half Coupling
Brand:
Bluefin
SKU:BLMHC200C
(0)
Order by 6PM, receive 140 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Steel

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

2" Black Merchant Half Coupling

Specs

–
Size:

2"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 2" Black Merchant Half Coupling
2" Black Merchant Half Coupling
SKU: MBHC0200
(6)
2"
Steel
2"
Steel

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent

I was able to find a product from SupplyHouse that I had spent months searching for. I'm happy SupplyHouse had it and shipment was impeccable. I received the order faster than I had imagined. I'm glad for this company and their speedy delivery.
Jef
St. Matthews SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fittings, fast shipping

My 1/2 NPT couplers are good quality, arrived pretty quickly and the pricing was great. Will use this seller again!
kev
NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product & FAST SHIPPING!

Quality product, no complaints.
Dave
Southern Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Prices

Had the best price on the item that I was looking for and s/h was very fast.... I actually just placed another order from here... Great service and great place to shop....
Jy
Wilson, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SERVICE! GREAT PRODUCT!

Whenever possible I order from SupplyHouse for merchant couplings. Their service is always fast and the product is exactly what is needed Great Job!
Brenda
Antigo, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

Product came fast and was a great price.
Brenda
Antigo, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hello, Could I get the outside diameter and the length of the half merchant couplers? Thanks, Brad

Asked by Brad 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The product dimensions listed by Everflow is 2.75" diameter x 2.13" height.

Was this review helpful to you?

Q: Is this threaded on both sides?

Asked by Joey 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this coupling has 1/4" female threads on both sides.

Was this review helpful to you?