Apply to be a TradeMaster!
Main product image of 1-1/2" x 5" Brass Nipple
Magnifying glass
Hover image to zoom

1-1/2" x 5" Brass Nipple

Brand:
Everflow
SKU:
NPBR1550
Rating:
(0)
Q&A:
(0)
1-1/2" x 5" Brass Nipple
Magnifying glass
Hover image to zoom
$39.17 each
BOX UP & SAVE 22%
$152.80 box of 5
$30.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" x 5" Brass Nipple (Lead Free)
Brand:
Bluefin
SKU:BRN150-500
(238)
Order by 6PM, receive 96 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
5" Length

Description

–
Note: Image is of 1-1/2" x 5-1/2" Brass Nipple.

1-1/2" Brass Nipple

Specs

–
Product Type:

Brass Nipple

Application:

Schedule 40

Plumbing

Size:

1-1/2"

Length (Inches):

5"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Size
Length (Inches)
Lead Free
CURRENT ITEM
Product Image of 1-1/2" x 5" Brass Nipple
1-1/2" x 5" Brass Nipple
SKU: NPBR1550
Brass Nipple
Schedule 40
Plumbing
1-1/2"
5"
Yes
Brass Nipple
Schedule 40
Plumbing
1-1/2"
5"
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy