Apply to be a TradeMaster!
Main product image of 1" x 5" Galv Nipple
Magnifying glass
Hover image to zoom

1" x 5" Galv Nipple

Brand:
Everflow
SKU:
NPGL1050
Rating:
(27)
Q&A:
(1)
1" x 5" Galv Nipple
Magnifying glass
Hover image to zoom
NPGL1050 has been discontinued
Discontinued March 1, 2024
This product has been discontinued.
Direct Replacement:
1" x 5" Galv Nipple
Brand:
Bluefin
SKU:GVN100-500C
(61)
Order by today, receive 10 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized
Product Highlight: Length (Inches)
5" Length

Description

–
1" Galvanized Nipple

Specs

–
Size:

1"

Product Type:

Galvanized Nipple

Material:

Galvanized

Length (Inches):

5"

Application:

Schedule 40

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.81 out of 27 reviews
96% would recommend this product
4.81
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
11%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

High quality supplies

I purchased these nipples to lift a large vat for staining wooden chair components & they were received the next day in perfect condition. They worked perfectly. Thank you for the quality & speedy delivery!
VS

Most Liked Negative Review

Says its supposed to be galvanized but rusted quickly

Used to feed an electrical enclosure from LB box outside and after a slight rain it rusted very bad. Now I have to brush it off and paint it with a zinc sealer or something. Otherwise ok...
Showing 1-10 of 27 reviews

Good Quality

Good Quality
The Prez
N.Y.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

the products worked fine your service is outstanding i would recommend supply house to everyone
steve
east lynn wv
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable pricing & Fast Delivery

Only negative is packaging. These fittings can be heavy and usually show up open boxed. Recommend some packaging material to stop movement inside box. You know these shippers aren't going to be gentle
RAH
Madera, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Ty for fast delivery., great product and if I need something again I will look here first.
Sparky
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good service

easy to use .......quick response.....thank you......
sam
spokane wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

100% satisfied.
John
Orlando, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy

fits a required electrical component, perfect fit
TJ
poconos
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Threads cut nice and smooth
Tyler
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Galvanized Steel Nipple

tI use these in my business and this was my first order from Supply House and they delivered in a timely manner so I will reorder when I'm in need of additional items.. Thanks Again, Jeff
Jeff
Dayton Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as designed

together with couple works as designed. quality is acceptable. will order more.
Rommel L.
Houston,Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where are these manufactured?

Asked by plumbin the dream 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! These are made in China.

Was this review helpful to you?