Apply to be a TradeMaster!
Main product image of 3/4" x 18" Galvanized Nipple
Magnifying glass
Hover image to zoom

3/4" x 18" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL3418
Rating:
(1)
Q&A:
(0)
3/4" x 18" Galvanized Nipple
Magnifying glass
Hover image to zoom
PCGL3418 has been discontinued
Discontinued March 11, 2024
This product has been discontinued.
Direct Replacement:
3/4" x 18" Galvanized Nipple
Brand:
Bluefin
SKU:GVN075-1800C
(61)
Order by 6PM, receive 334 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
18" Length

Description

–
3/4" x 18" Galvanized Nipple

  • Overflow part number PCGL3418
  • 18 inch long pre-cut pipe
  • 3/4 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 18 long and has a nominal pipe size diameter of 3/4. the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

–
Product Type:

Galvanized Nipple

Size:

3/4"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome quality, price, and shipping speed!

Would not hesitate to buy from Supply House in the future. The pipe nipple I purchased is harder to find online (12"x3/4"), the price was right, and the shipping was blazing fast. Highly recommend these guys!
Moon
Wading River, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?