Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" Copper Fitting Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" Copper Fitting Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
PMSL1212-NL
Rating:
(1)
Q&A:
(0)
1/2" PEX x 1/2" Copper Fitting Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
PMSL1212-NL has been discontinued
Discontinued October 23, 2024
This product has been discontinued.
Direct Replacement:
1/2" PEX x 1/2" Copper Fitting DZR Brass Elbow (Lead Free)
Brand:
Bluefin
SKU:PXSE050-DZR
(9)
Order by 6PM, receive 1247 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Sweat Elbows connect PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, fantastic ship time

Great product. Didn't end up needing. Good selection. Shipping was super fast! Didn't think I would have gotten next day but they were ON IT! Highly recommend
Will
Battle Creek, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?