Shop Resideo Sale
Main product image of 1/2" PEX x 1/2" Copper Fitting DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" Copper Fitting DZR Brass Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXSE050-DZR
Rating:
(9)
Q&A:
(4)
1/2" PEX x 1/2" Copper Fitting DZR Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$2.18 each
BOX UP & SAVE 21%
$43.00 box of 25
$1.72 each
In Stock
In Stock
Get 1,291 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
PEX Crimp x Copper Thread Type

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Sweat Elbows connect PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Thread Type:

PEX Crimp x Copper

Size:

1/2"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX x 1/2" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)
SKU: PXSA050-DZR
Bluefin

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again.

His product was not available locally I was able to get it from Supply house in less than a week Supply house made my job easier and I was able to complete it on time. Thanks.
Johnny B Goode
Atlanta, Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely will pay it again

Fits inside 3/4" press fitting-saves a fitting
Chris
Havertown pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, don't know why big box stores don't carry full line

Works great
larry
ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

No problem
Isaac
Ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fitting!

Every fitting I have purchased from this company is immaculately manufactured, machined, and workable.
Woodclaver
CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse.com is the best, period!

We use this fitting on a regular basis when we redo bathrooms or put on new houses and such. We probably use at least 10 a month and each one has excellent quality and an just as good a price to fit it. My company used to buy from a supply house about 30 minutes away from our shop but when we found supplyhouse.com, we were able to save money without losing quality in the products we buy. Thanks for being the best and having the best fittings with the best quality with the lowest prices!
Blayne the boss
Niles, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Great
Gel
Long island ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Snapping on clamps is just a snap!

Good cast, exact dimensions result in perfect fit. Couldn't be more pleased.
accordionhannes
Evergreen, Colorado
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Just what was needed for new construction. Service was great. Shipping fast.
Sammy
Lake George, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: does this fitting fit over top of a 1/2 piece of copper pipe or is it designed to fit inside of a 1/2 copper fitting. I need to know is this a pipe adapter or a fitting adapter.

Asked by Paradigm 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part H120500 is a fitting adapter. It fits inside of a 1/2" fitting (and is the same size as 1/2" pipe).

Was this review helpful to you?
-

This will fit inside of a copper fitting. The sweat side of this is the same size as copper pipe.

Was this review helpful to you?
-

From what I can tell. The below is designed to work with a 1/2" fitting not a 1/2" pipe like this one: http://www.pexsupply.com/HydroPEX-H110500-1-2-PEX-x-1-2-Copper-Pipe-Brass-Elbow-4740000-p When I say 1/2" fitting I mean something like this: http://www.pexsupply.com/Cello-WP0-08-1-2-CxC-Coupling-1188000-p or this: http://www.pexsupply.com/Cello-WPT-08-1-2-CxCxC-Tee-1054000-p

Was this review helpful to you?
-

From the picture I think this is for inside a ½ copper fitting It is meant to fit into a solder connection on a device like a shower valve to convert from sweat to PEX The one that fits over a ½ pipe is bigger than what your showing sort of flanges out at the sweat end

Was this review helpful to you?
-

This is a sweat fitting. The copper must be cleaned, coated with soldering flux, inserted into the fitting & soldered with torch. It must be cool before attaching the PEX to it with clamp.

Was this review helpful to you?

Q: Will this fit over the baseboard element on a fine/line 30A on the fitting side? So the proper way to connect to PEX is the H110750 on the left side which is sized as a 3/4" copper pipe and this product on the right side of the element is sized as a 3/4" copper fitting?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It would go inside the fitting side. Copper fitting adapters are the same size as copper pipes, which go inside copper fittings.

Was this review helpful to you?

Q: whats the difference between this fitting and stock # H110750?

Asked by Kicker 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This H120750 elbow connects PEX to copper fittings while the H110750 elbow connects PEX to copper pipe.

Was this review helpful to you?

Q: Is the copper tube end male or female? i need female end to go over 3/4" tube. what is the female part number?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The copper side is neither male nor female; it is sweat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy