Apply to be a TradeMaster!
Main product image of 1-1/2" Black Steel Boiler Header with 3/4" Outlets (5 Branches)
Magnifying glass
Hover image to zoom

1-1/2" Black Steel Boiler Header with 3/4" Outlets (5 Branches)

Brand:
Everflow
SKU:
R1478-7
Rating:
(0)
Q&A:
(0)
1-1/2" Black Steel Boiler Header with 3/4" Outlets (5 Branches)
Magnifying glass
Hover image to zoom
$110.89 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
5
Product Highlight: Supply Size
1-1/2"
Product Highlight: Loop Size
3/4"

Description

–
5 Zone Black Steel Header, 1 1/2" x 3/4", 7" Center, 4 1/2" Branch

Specs

–
Number of Outlets:

5

Supply Size:

1-1/2"

Loop Size:

3/4"

Type:

Boiler Header

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle
SKU: 40613
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy