Shop Resideo Sale
Main product image of 3/4" NPT Connection Zone Valve, normally closed, 3.5Cv (24v)
Magnifying glass
Hover image to zoom
3/4" NPT Connection Zone Valve, normally closed, 3.5Cv (24v)
Magnifying glass
Hover image to zoom
$134.95 each
In Stock
In Stock
Get 59 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specifications
  • 24V 3/4 in. NPT Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : NPT
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 6.5 psi
  • Fluid Temperature Range: 50 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 -23/32 in. wide x 2 -3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

Specs

–
Application:

Zoning

Size:

3/4"

Width (Inches):

3-23/32"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Flow Capacity (Cv):

3.5

Voltage:

24V

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

50

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Position:

Normally Closed

Temperature Range (F):

50°F - 200°F

Min Temp (F):

50°F

Max Temp (F):

200°F

Connection Type:

Threaded

Valve Action:

Spring Return to Close

Power Consumption:

7.7 VA

Static Pressure:

125 psi

Nominal Timing:

15 Seconds

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Flow Capacity (Cv)
Voltage
Body Pattern
Zoning
3/4"
3.5
24V
Straight-Through
2-Way
Zoning
3/4"
10.3
24 VAC
2-Way
Zoning
3/4"
3.5
24V
2-Way

You May Also Need

3/4" Press x Male Copper Adapter
SKU: CPM075
Bluefin

3 Replacement Parts

Replacement Head for V8043E Zone Valves
SKU: 40003916-026
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 6 reviews
83% would recommend this product
4.5
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Proven quality and reliability

This is the second time I've ordered these zone valves for my home heating needs. Very easy to install and they work great with my electronics for my hydronic heating system.
Mark3885
WNY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Try again

I bought 2 of these less than a year ago. One has failed but was covered under warranty.
Jumbo
Ironwood, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple easy to install

I'm using these zone valves for my in floor heating and to control the heat going into my indirect water heater. Durable construction and simple installation makes these valves my go to zone valves. Supply House always has very fast shipping and very reasonable prices, I highly recommend these zone valves.
Mark3885
Cattaraugus ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome replacement part

Fixed my boiler problem
Phil
Kremmling
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lots of nice features

This model replaces an older version and the improvements are nice. The motor assembly can be easily removed/replaced without draining the system and the threaded version let us use quick connect fittings without the use of torches.
Tim the tool man
Linton, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

havent installed yet. on vacation

To regulate heating in one of five apartments
joe
Gunnison, co.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy