Shop Resideo Sale
Main product image of 1" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" CPVC x Male Stainless Steel Adapter (Lead Free)

Brand:
Everflow
SKU:
SSCPM100-NL
Rating:
(8)
Q&A:
(0)
1" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$11.65 each
BOX UP & SAVE 13%
$203.00 box of 20
$10.15 each
In Stock
In Stock
Get 20 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Connection Type
Male Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 1" stainless steel male threaded connect
  • Other end has a 1" CPVC connection

Specs

–
Material:

Stainless Steel

Size:

1"

Connection Type:

Male Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" CPVC x Female Stainless Steel Adapter (Lead Free)
SKU: CVSLF100
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Had what I needed and very quick delivery!

Easy online ordering and very quick shipping! Needed some larger size CVPC fittings and they had what I needed and delivered the package in about 3 days!
Corky001
Menomonee Falls, WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best Cpvc adapter

After installing a few hundred of these, never had a leak or problem!
Bob
Daytona Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product came on time and was exactly what I needed
Joe
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

True stainless 304 with precision threads and CPVC coupler

Arrived quickly. Worked great with other NPT stainless steel fittings. Stainless threads are cleanly and precisely machined. CPVC female slip coupler fit 1" CPVC pipe perfectly. Heavy duty Teflon tape worked better than the thin white tape with stainless to stainless connections.
Handy Henry
NE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Would buy again
Noggin
Belleville ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping!

Got the product within days or ordering. Hard to find CPVC joint. Thank you
Troy
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service, Quality Products, and Excellent Pricing

Fittings work great, quality is excellent, price even better.
Britney
East Longmeadow, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I was looking for this reasonably priced part for a long time and find it in Supply House Good price and good product which I used as an interface between iron removal filter head valve and input/output pipes.
Nick
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy