Apply to be a TradeMaster!
Main product image of 3/4" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC x Male Stainless Steel Adapter (Lead Free)

Brand:
Everflow
SKU:
SSCPM034-NL
Rating:
(4)
Q&A:
(0)
3/4" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.39 each
BOX UP & SAVE 12%
$142.20 box of 30
$4.74 each
In Stock
In Stock
Get 106 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4"
Product Highlight: Connection Type
CPVC, Male Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 3/4" stainless steel male threaded connect
  • Other end has a 3/4" CPVC connection

Specs

–
Material:

Stainless Steel

Size:

3/4"

Connection Type:

CPVC

Male Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" CPVC x Female Stainless Steel Adapter (Lead Free)
SKU: SSCPF034-NL
Everflow

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will be purchasing this product again

Great quality material. Excellent price.
K.T.D
Orlando, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent transition adapter from CPVC to Stainless Steel

My stepson's electric water heater is over 20 years old and he and I tuned it up. We cut the existing CPVC piping that was piped directly into the water heater and installed these adapters on the cold and hot water CPVC pipes. We then installed two FIP stainless steel flex hoses onto two new dielectric nipples and these two new stainless steel-to-CPVC adapters. All these new parts were purchased from SupplyHouse and all work perfectly!
Fishman
Conway, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I order them every month.

We use these on TPRV on water heaters and save approximately $300 per year ordering them
Jim
Houston Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I would buy this product again for my companys plumbing needs
Heather
Montpelier, Va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy