Shop Resideo Sale
Main product image of Everclens Tankless Water Heater Descaler (500ml)
Magnifying glass
Hover image to zoom

Everclens Tankless Water Heater Descaler (500ml)

Brand:
Everflux
SKU:
EC05
Rating:
(0)
Q&A:
(0)
Everclens Tankless Water Heater Descaler (500ml)
Magnifying glass
Hover image to zoom
$18.21 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
500 mL

Description

–
Features:
  • Rapidly descales tankless heaters, restoring full efficiency in less than 15 minutes.
  • Part of the Central Heating Additive Range for heating systems and radiators
  • Tankless water heater descaler
  • Rapidly removes limescale build-up from water heaters and other appliances
  • Restores efficiency
  • Environmentally safe
  • Standards
  • Easy-apply 500ml bottle
  • No VOC’s
  • Non toxic

Specs

–
Volume:

500 mL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy