Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Nominal Penetrant Size
–
1" - 2" Filter (1)
1" - 2" (1)
1-1/4" - 3" Filter (1)
1-1/4" - 3" (1)
1/4" - 1-1/4" Filter (1)
1/4" - 1-1/4" (1)
2-1/2" - 4" Filter (1)
2-1/2" - 4" (1)
4" - 6" Filter (1)
4" - 6" (1)
Price Range
–
$5 to $10 Filter (4)
$5 to $10 (4)
$10 to $15 Filter (1)
$10 to $15 (1)
Home
Plumbing Supplies
Firestop Products
Extension Sleeves
Extension Sleeves
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
HFPE1 Compare Checkbox
Compare
1/4"-1-1/4" Extension Sleeve for #1 Firestop Sleeve & #2 Hollow Sleeve
SKU:
HFPE1
Holdrite
SKU:
HFPE1
Brand:
Holdrite
–
+
$5.07
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
HFPE2 Compare Checkbox
Compare
1"-2" Extension Sleeve for #2 Firestop Sleeve and #3 Hollow Sleeve
SKU:
HFPE2
Holdrite
SKU:
HFPE2
Brand:
Holdrite
–
+
$5.88
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
HFPESC3 Compare Checkbox
Compare
1-1/4"-3" Firestop Sleeve Extension w/ Cap for HFP-M3B, HFP-P3B & HFP-H4B
SKU:
HFPESC3
Holdrite
SKU:
HFPESC3
Brand:
Holdrite
–
+
$6.54
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
HFPESC4 Compare Checkbox
Compare
2-1/2"-4" Firestop Sleeve Extension w/ Cap for HFP-M4B, HFP-P4B & HFP-H5B
SKU:
HFPESC4
Holdrite
SKU:
HFPESC4
Brand:
Holdrite
–
+
$9.74
each
ADD TO CART
Add to List
In Stock
Get 19 by
Mon, Nov 23
Total Available: 28
In Stock
Get 19 by
Mon, Nov 23
Total Available: 28
Add to List
HFPE6 Compare Checkbox
Compare
4"-6" Extension Sleeve for #6 Firestop Sleeve & #7 Hollow Sleeve
SKU:
HFPE6
Holdrite
SKU:
HFPE6
Brand:
Holdrite
–
+
$11.75
each
BOX UP & SAVE 7%
–
+
$21.92 box of 2
$10.96
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Extension Sleeves
This category contains extension sleeves that extend the height of firestop and hollow sleeves by as much as 43/4 in 1/4” increments.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video