Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Voltage
–

440v (3)
208V (5)
230V (5)
480V (3)
575v (3)

FL200 Series 2 HP

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 2 HP C.I. Auto Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 208/230v - 25ft Cord
$1,496.25 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 208/230v - 25ft Cord
$1,419.75 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 208/230v - 25ft Cord - 3 Phase
$1,551.00 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 440/480v - 25ft Cord - 3 Phase
$1,707.44 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 575v - 25ft Cord - 3 Phase
$1,707.44 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 35ft Cord - 3 Phase
$1,726.48 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 50ft Cord - 3 Phase
$1,774.43 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 440-480v - 35ft Cord - 3 Phase
$1,726.48 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 440-480v - 50ft Cord - 3 Phase
$1,615.50 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 575v - 35ft Cord - 3 Phase
2 HP C.I. Manual Submersible Effluent Pump - 575v - 35ft Cord - 3 Phase
SKU: FL205M-3
Liberty Pumps
SKU: FL205M-3
$1,726.48 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Compare
Product Image of 2 HP C.I. Manual Submersible Effluent Pump - 575v - 50ft Cord - 3 Phase
2 HP C.I. Manual Submersible Effluent Pump - 575v - 50ft Cord - 3 Phase
SKU: FL205M-5
Liberty Pumps
SKU: FL205M-5
$1,774.43 each
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Backorder
Get it by Tue, Dec 22 - Wed, Jan 27
Resources
FAQs, Manuals & Videos
Articles
More About FL200 Series 2 HP

FL200 Series 2 HP pumps are submersible effluent pumps built for STEP systems, mound systems, liquid waste transfer, and other higher head dewatering applications. Each pump uses a cast iron body with an epoxy powder coat finish and stainless steel fasteners, giving it the durability needed for burial in a septic tank or wet well. The 2 HP motor drives a semi-open cast iron impeller against a 416 stainless steel rotor shaft, and dual shaft seals help keep the motor housing dry over years of submerged operation. A dual-sized discharge, offered in both 1-1/2 inch and 2 inch FNPT, lets installers match the pump to existing pipe without swapping fittings, and the pump handles solids up to 3/4 inch, which suits effluent applications rather than raw sewage. Automatic models pair the pump with a wide-angle piggyback float switch, while manual models leave switching to a separate control panel. Choosing between these configurations depends on how the rest of the pump station is wired.

Subcategories

  • Automatic FL200 Pumps: Automatic FL200 Pumps, such as the FL202A-2 model, pair the 2 HP pump with a wide-angle piggyback float switch that turns the motor on and off based on liquid level. Installers use this configuration on standalone applications that don't already have a separate control panel handling the switching. The wide-angle float design reduces false triggering from turbulence inside the tank. Standalone STEP and mound system installations commonly use this automatic configuration without additional control hardware.
  • Manual FL200 Pumps: Manual FL200 Pumps, such as the FL202M-2 model, ship without a float switch and rely on an external control panel for on-off switching. Installers choose this configuration on pump stations that already use panel-based level control or duplex setups with alternating pumps. The 2 HP motor, cast iron construction, and dual-sized discharge match the automatic version. Removing the float switch simplifies wiring in stations built around a dedicated control panel.
  • Cast Iron Construction Pumps: Cast Iron Construction Pumps in the FL200 Series use a cast iron body finished with epoxy powder coat and assembled with stainless steel fasteners. Installers rely on this build for pumps that stay submerged for extended periods in a septic tank or wet well. A 416 stainless steel rotor shaft and dual shaft seals protect the motor from the wet environment. Epoxy powder coating adds a layer of corrosion resistance beyond bare cast iron.
  • High-Head Effluent Applications: High-Head Effluent Applications call for the FL200 Series 2 HP pump's ability to handle STEP systems, mound systems, liquid waste transfer, and higher head dewatering jobs. Installers pick this pump family when standard sump or effluent pumps can't reach the required head on-site. Solids handling up to 3/4 inch matches typical effluent conditions rather than raw sewage with larger solids. Dual-sized discharge, in 1-1/2 inch and 2 inch FNPT, keeps the pump compatible with common effluent piping.

Buying Guide

Start with the application. STEP systems, mound systems, liquid waste transfer, and higher head dewatering jobs are the intended use for this pump family, so confirm the job actually needs that higher head capability rather than a standard effluent pump built for shallower lift.

Next, decide between automatic and manual control. An automatic model, such as the FL202A-2, includes a wide-angle piggyback float switch and works well as a standalone pump without a separate control panel. A manual model, such as the FL202M-2, skips the float switch for installations already wired to a dedicated control panel or duplex alternating system.

Check the discharge size against the existing pipe run. The FL200 Series 2 HP pump offers a dual-sized discharge, threaded for either 1-1/2 inch or 2 inch FNPT, which covers most common effluent pipe sizes without an adapter.

Confirm solids handling matches the application. A 3/4 inch solids rating fits effluent applications, where larger particles have already settled out, rather than raw sewage carrying larger solids that would clog the impeller.

Finally, verify voltage and cord length against the panel or receptacle at the installation site. The motor runs on 208/230V circuits with a 25 foot cord, and confirming that length reaches the panel avoids adding a junction or extension in a wet well.

Frequently Asked Questions

What's the difference between the automatic and manual FL200 pump?

The automatic FL200 pump, such as the FL202A-2, includes a wide-angle piggyback float switch for standalone operation. The manual FL200 pump, such as the FL202M-2, ships without a float switch for installations already wired to a separate control panel. Motor, discharge size, and solids handling stay the same between both versions.

What size pipe fits the FL200 Series 2 HP discharge?

The FL200 Series 2 HP pump has a dual-sized discharge threaded for either 1-1/2 inch or 2 inch FNPT. Matching the discharge thread to the existing pipe run avoids needing an adapter. Both discharge sizes are built into the same pump body.

What size solids can the FL200 Series 2 HP pump handle?

The FL200 Series 2 HP pump handles solids up to 3/4 inch, which fits typical effluent conditions rather than raw sewage. Effluent has already passed through a septic tank or similar separation step, so larger solids aren't expected in the flow. Pumps built for raw sewage handle larger solids and use a different impeller design.

What voltage does the FL200 Series 2 HP pump need?

The FL200 Series 2 HP pump runs on 208/230V circuits and comes with a 25 foot cord. Confirming cord length against the distance to the control panel avoids adding a junction in the wet well. Voltage compatibility with the site's electrical service should be checked before installation.

What's the FL200 Series 2 HP pump built to handle?

FL200 Series 2 HP pumps are designed for STEP systems, mound systems, liquid waste transfer, and higher head dewatering applications. Cast iron construction with an epoxy powder coat finish and stainless steel fasteners holds up to long-term submersion. A 416 stainless steel rotor shaft and dual shaft seals protect the motor from the wet environment.

Didn't find what you're looking for? 
Let us know
.