Apply to be a TradeMaster!
Main product image of FLIR ONE Edge Pro for iOS and Android with MSX
Magnifying glass
Hover image to zoom

FLIR ONE Edge Pro for iOS and Android with MSX

Brand:
FLIR
SKU:
11002-0201
Rating:
(0)
Q&A:
(0)
FLIR ONE Edge Pro for iOS and Android with MSX
Magnifying glass
Hover image to zoom
$562.93 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Android, IOS
Product Highlight: Temperature Range (F)
-4°F to 752°F
Product Highlight: Power Source
Battery

Description

–
The innovative FLIR ONE Edge Pro wirelessly connects to your smart device so you can easily inspect targets that are out of reach - or clip it onto your phone or tablet for one-handed operation. Combining VividIR and FLIR MSX (Multi-Spectral Dynamic Imaging), you can take crisp thermal images from any position or angle with a natural grip. FLIR Ignite allows you to instantly upload images and videos from your FLIR ONE Edge Pro to the cloud where you can edit, organize, store, and share data. Compatible with iOS and Android smartphones and tablets, the FLIR ONE Edge Pro can be used without limitations, regardless of carrier, operating system, or future smart device upgrades.

Features & Benefits:
  • Can operate with one hand by clipping the FLIR ONE EdgePro to your smart device
  • Can remotely inspect hazardous areas up to 30m (100 ft) away
  • Wireless connectivity eliminates compatibility issues and allows you to upgrade your smart device without the need to replace your thermal camera
  • Easily recognize where problems are located and identify targets with FLIR MSX (Multi-Spectral Dynamic Imaging)
  • Take crisp, clear images with 160 × 120 (19,200 pixels) thermal resolution and VividIR, which combines multiple image frames together to deliver a sharper image
  • Measure temperatures up to 400°C (752°F)
  • Rugged design with up to 1.5-hour battery life

Specs

–
Product Type:

Thermal Camera

Used With:

Android

IOS

Temperature Range (F):

-4°F to 752°F

Image Resolution:

160 x 120 (19,200 pixels)

Thermal Sensitivity :

70 mK

Spectral Range:

8 to 14 microns

Image Frequency:

8.7 Hz

Accuracy:

± 5%

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy