Apply to be a TradeMaster!
Main product image of FLIR ONE PRO for iPhone (iOS) w/MSX
Magnifying glass
Hover image to zoom

FLIR ONE PRO for iPhone (iOS) w/MSX

Brand:
FLIR
SKU:
435-0006-03
Rating:
(1)
Q&A:
(0)
FLIR ONE PRO for iPhone (iOS) w/MSX
Magnifying glass
Hover image to zoom
$449.99 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
IOS
Product Highlight: Temperature Range (F)
-4°F to 752°F
Product Highlight: Power Source
Battery

Description

–
The all new FLIR ONE Pro gives you the power to find invisible problems faster than ever. Its revolutionary VividIR™ thermal image processing lets you see more details and provide your customers with proof that you solved their problem right the first time. Whether you’re inspecting electrical panels, looking for HVAC problems, or finding water damage, the new FLIR ONE Pro is a tool no serious professional should be without. The new FLIR ONE app requires sign in, which enables automatic warranty registration and access to all the latest updates from FLIR.

Features:
  • Most advanced image resolution enhancement detects the thermal details you need to find problems fast
  • With 160 x 120 thermal resolution, FLIR ONE Pro uses FLIR’s highest resolution micro thermal camera and can measure temperatures as high as 400 °C (752 °F)
  • FLIR MSX® embosses visible edges from the 1440 x 1080 HD camera onto thermal imagery to create a sharper, easier to understand picture

Specs

–
Product Type:

Thermal Camera

Used With:

IOS

Temperature Range (F):

-4°F to 752°F

Display:

LCD

Image Resolution:

160 x 120 (19,200 pixels)

Thermal Sensitivity :

70 mK

Display Resolution:

1440 × 1080 Pixels

Spectral Range:

8 to 14 microns

Image Frequency:

8.7 Hz

Emissivity:

0.95

Accuracy:

± 5%

Power Source:

Battery

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great tool

Great tool. The first one I received had problems with the battery. I returned it and they immediately sent me a new one. New one works great so far.
Elgreco
Brooklyn NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy