Apply to be a TradeMaster!
Main product image of FLIR ONE PRO for Android (USB-C)
Magnifying glass
Hover image to zoom

FLIR ONE PRO for Android (USB-C)

Brand:
FLIR
SKU:
435-0007-03
Rating:
(0)
Q&A:
(1)
FLIR ONE PRO for Android (USB-C)
Magnifying glass
Hover image to zoom
$449.99 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Android

Description

–
The FLIR ONE Pro helps you find invisible problems faster than ever, whether you're inspecting electrical panels, troubleshooting mechanical systems, looking for HVAC problems, or finding water damage. This FLIR ONE Pro-Series camera offers 4x the native resolution of the FLIR ONE Pro LT, for sharper image clarity that's further enhanced by the revolutionary FLIR VividIR=. Measure temperatures more than 3x higher than any FLIR ONE model—up to 400°C (752°F)—with a sensitivity that detects temperature differences down to 70 mK. Packed with powerful measurement tools, the FLIR ONE Pro will work as hard as you do.

Product Specifications
  • Thermal Resolution: 160 × 120
  • Battery Life: Approximately 1 hr
  • Object Temperature Range: -20°C — 120°C (–4°F — 248°F) and 0°C — 400°C (32°F — 752°F)
  • Phone: Android (USB-C)
  • Accuracy: ±3°C or ±5%, typical Percent of the difference between ambient and scene temperature. Applicable 60 sec after start-up when the unit is within 15°C — 35°C and the scene is within 5°C — 120°C.
  • Operating Temperature: 0°C — 35°C (32°F — 95°F) , battery charging 0°C — 30°C (32°F — 86°F)
  • Spot Meter: Hottest, Coldest and 3 spot measurement

Specs

–
Product Type:

Thermal Camera

Accessory

Used With:

Android

Image Resolution:

160 x 120

Accuracy:

± 5%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: CAN THIS CAMERA FIND A MOUSE THROUGH A WALL

Asked by laura 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Laura! Pest control is one of many applications in which thermal cameras can be used. Though you cannot see through walls, you can easily detect an anomaly. For example: When a mouse or mice gather they will generate heat and this temperature increase will give away their location, allowing you to trace their whereabouts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy