| Product Type: | Thermal Camera |
|---|---|
| Image Resolution: | 160 x 120 (19,200 pixels) |
| Display: | LCD |
| Temperature Range (F): | -4°F to 752°F |
| Field of View: | 54º x 42º |
| Minimum Focus Distance: | 11.8" (MSX) |
| Image Frequency: | 8.7 Hz |
| Spectral Range: | 8 to 14 microns |
| Features: | Touchscreen |
| Display Size: | 3.5" |
| Power Source: | Battery |
| Battery Type: | USB Rechargeable Li-Po |
| Batteries Included: | 1 |