Apply to be a TradeMaster!
Main product image of C5 Compact Thermal Camera
Magnifying glass
Hover image to zoom

C5 Compact Thermal Camera

Brand:
FLIR
SKU:
89401-0202
Rating:
(1)
Q&A:
(0)
C5 Compact Thermal Camera
Magnifying glass
Hover image to zoom
$769.00 each
In Stock
In Stock
Get 9 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-4°F to 752°F
Product Highlight: Power Source
Battery

Description

–
Product Overview
A compact 3 in 1 tool including a thermal camera, visual inspection camera, and LED floodlight, featuring a 160 x 120 IR sensor and MSX® technology, which uses scene details from the built-in visual camera and embosses them onto the full thermal image. Cloud connectivity with an automatic transfer, storage, backup, and share functionality reduces time and effort.

Product Features
  • Identify and troubleshoot problems faster with the 160 x 120 true thermal imager and 5-megapixel visual camera
  • Save time on manual thermal adjustments using 1-Touch Level/Span, which auto-adjusts the level and span in an area of interest with one touch
  • Instantly recognize the location of a temperature issue with MSX® (Multi-Spectral Dynamic Imaging), which uses scene details from the built-in visual camera and embosses them onto the full thermal image
  • Upload directly to FLIR Ignite to conveniently store, organize, and back-up images
  • Identify and describe potential issues by adding annotations to images
  • Share findings easily and securely by sending a password-protected link via email
  • Provide customers professional reports with images that document problems and repairs using preferred software, such as FLIR Thermal Studio
  • IP54 enclosure provides a high level of protection against dust and water
  • Designed to withstand a 6.6' (2 m) drop
  • Carry the compact camera in your pocket or stow easily in a crowded tool bag
  • See into dark, difficult-to-reach areas with the help of the bright LED flashlight

Specs

–
Product Type:

Thermal Camera

Image Resolution:

160 x 120 (19,200 pixels)

Temperature Range (F):

-4°F to 752°F

Thermal Sensitivity :

< 0.10°C

Display:

LCD

Field of View:

54º x 42º

Minimum Focus Distance:

11.8" (MSX)

3.94" (Thermal)

Image Frequency:

8.7 Hz

Spectral Range:

8 to 14 microns

Features:

Auto Orientation

Touchscreen

Display Size:

3.5"

Power Source:

Battery

Battery Type:

USB Rechargeable Li-Po

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great IR camera

I have experience with several different flir models. This is a great entry level camera, in my opinion this camera has the best "bang for you buck" that flir offers. Rated for durability and has decent resolution. Great tool for inspecting electrical connections and homes for insulation voids. Ive had alot of training with ir cameras, you probably should expect to need a little bit of training to understand all the settings. Can be turned on and go as well, just alot more capabilities when settings are all adjusted right.
Dan
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy