Apply to be a TradeMaster!
Main product image of Imaging Multimeter w/ IGM
Magnifying glass
Hover image to zoom

Imaging Multimeter w/ IGM

Brand:
FLIR
SKU:
DM284
Rating:
(0)
Q&A:
(0)
Imaging Multimeter w/ IGM
Magnifying glass
Hover image to zoom
DM284 has been discontinued
Discontinued January 10, 2022
This product was discontinued by the manufacturer.

Description

Overview:
The FLIR DM284 Imaging Multimeter with IGM is a professional, all-in-one True RMS digital multimeter and thermal imager that can show you exactly where an electrical problem is to speed up troubleshooting. Featuring Infrared Guided Measurement (IGM) technology powered by a built-in 160x120 FLIR thermal imager, the DM284 visually guides you to the precise location of an electrical problem, helping you pinpoint hot spots faster and more efficiently.

Features:
  • A built-in 160x120-resolution thermal camera sensor visually guides you to an electrical problem
  • Intuitive user interface, large display screen, onboard laser pointer, LED worklights
  • Performs 18 measurement functions including True RMS, VFD mode, LoZ, NCV, and more
  • Drop-tested and IP rated for splash and water resistance
  • The DM284 includes high-quality test probes and a Type K thermocouple input
  • Includes 10-year warranty

Specs

Product Type:

Multimeter

Image Resolution:

160 x 120 (19,200 pixels)

Object Temperature Range :

14 to 302°F

Accuracy:

3°C or 3.5%

Emissivity:

4 Presets with Custom Adjustment

Features:

Infrared Guided Measurement

Laser Pointer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm