Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Tools
Thermal Imaging Tools
2-Bay Battery charger for E, Exx, and K Series Thermal Cameras
Brand:
FLIR
SKU:
T198125
Rating:
(0)
Q&A:
(0)
Hover image to zoom
T198125 has been discontinued
Discontinued March 14, 2020
This product has been discontinued.
Product Highlights
–
5.3" x 3.4" x 2.0"
Description
–
Stand-alone 2-bay battery charger, including power supply with multi plugs.
AC operation: 100-240 VAC, 50/60 Hz, 12 VDC out
3000 mA at 12 VDC
Battery charger size (133 x 86 x 51 mm (5.3 x 3.4 x 2.0 in.) without battery
Specs
–
Product Type:
Charger
Size:
5.3" x 3.4" x 2.0"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video