Apply to be a TradeMaster!
Main product image of Tools+ Reporting Software Suite (2 User License)
Magnifying glass
Hover image to zoom

Tools+ Reporting Software Suite (2 User License)

Brand:
FLIR
SKU:
T198583
Rating:
(0)
Q&A:
(0)
Tools+ Reporting Software Suite (2 User License)
Magnifying glass
Hover image to zoom
T198583 has been discontinued
Discontinued March 14, 2020
This product has been discontinued.

Description

–
Features:
  • Manual IR/Visual Image Grouping:Pair and group FLIR thermal images and digital photos independent of when or how the separate images were originally captured.
  • Radiometric Panorama: Stitch FLIR IR images (including MSX™) regardless of the order they were taken to help you measure and paint the complete thermal picture in one full scene (minimum 30% overlap).
  • Radiometric IR Video Recording Record and replay thermal video sequences, create a temporal plot with the recording, and export the sequence to AVI.
  • Advanced Reports FLIR Tools+ merges the power of FLIR Reporter with improved speed, allowing you to create a Microsoft Word report 50% faster.
Specifications:
  • Operating System: Windows 7, 32-bit, Windows 7, 64-bit, Windows 8, 32-bit, Windows 8, 64-bit, Windows 10, 32-bit, Windows 10, 64-bit
  • Software requirements:Office 2007 (32-bit), Office 2010 (32-bit), Office 2013 (32-bit), Offcie 2016 (32-bit)

Specs

–
Product Type:

Software

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm