Apply to be a TradeMaster!
Main product image of MSX Thermal Camera
Magnifying glass
Hover image to zoom

MSX Thermal Camera

Brand:
FLIR
SKU:
TG165-X
Rating:
(8)
Q&A:
(0)
MSX Thermal Camera
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
14°F to 113°F

Description

–
Product Overview
This all-in-one, non-contact measurement and imaging tool displays temperature anomalies on screen, allowing you to inspect efficiently and pinpoint the source of problems faster than with a single-spot IR thermometer. See components clearly and even read labels thanks to FLIR patented MSX image enhancement, which adds visual details to full thermal images. The bullseye laser ensures you’re always targeting the right component for measurement while easy-to-use buttons and settings help you complete the job quickly and stress-free. With internal storage for up to 50,000 images and a rechargeable Li-ion battery, the FLIR TG165-X is ready to go right out of the box.

Product Features
  • Speed inspections with a thermal view that tells you instantly whether a target is overheating and provides measurements up to 300°C (572°F)
  • Target the area that you’re measuring using the bullseye laser pointer and capture thermal MSX and visual images with a simple trigger-pull
  • Easily view live images on 2.4-in. display and see into dark or hard-to-reach areas with the bright LED worklight.

Specs

–
Product Type:

Thermal Camera

Temperature Range (F):

14°F to 113°F

Image Resolution:

80 x 60

Image Frequency:

8.7 Hz

Field of View:

71° × 56°

51° × 66°

Battery Type:

USB Rechargeable Li-ion

Batteries Included:

1

Thermal Sensitivity :

< 70 mK

Minimum Focus Distance:

0.98 ft

Spectral Range:

7.5 to 14 microns

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Turning unit off is a challenge

Yes, it works great as a thermal camera. The problem is with the tactile switches. Whenever I try using the power button to shut the unit down, it activates all the tactile switches and you start going into other menus. And no, I'm not hitting multiple buttons with my thumb. You can depress the power button and feel the other two switches depress on the inside just from the power button. I have to allow the unit to time out, then it will finally shut off. I wish I wasn't trying to save a few bucks and got a better model.
Frosty
Montana
2 years ago
Was this review helpful to you?

Definitely buy from Supply House again.

Fast shipping and thermal camera works great.
Boss man
Fair Oaks ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermal camera, great price!

We purchased this thermal camera since I am the property manager of an apartment building that used to be an old school. We've been chasing leaks trying to diagnose the source, and when we finally purchased this camera it made everything so simple we are kicking ourselves for not purchasing it a year ago. Customer service was excellent, shipping was faster than expected, and we will definitely shop here again. Thank you!
PM Jen
Hampton, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good camera for the price

I use this to find infloor heat lines and look for hotspots
Ryan
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would

only used it one time but, works great!
chris
plymouth mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I've been very happy with this purchase! The speed it arrived and the customer service was excellent!
Hvac910
Wilmington, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful

This is very good at finding cold spots. As well temperature of heating and cooling elements. Highly recommend
Joeyblue45
Chicago, il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does a great job for the price

Just as the headline said.
Esteban
Kokomo in
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy