Apply to be a TradeMaster!
Main product image of 1 Piece Chrome Head Guard
Magnifying glass
Hover image to zoom

1 Piece Chrome Head Guard

Brand:
FPPI
SKU:
02-605
Rating:
(11)
Q&A:
(2)
1 Piece Chrome Head Guard
Magnifying glass
Hover image to zoom
$3.00 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sprinkler Head Guards provide sprinkler head protection from occasional light contact in warehouses, institutional and other applications where the occupancy exposes the sprinkler head to potential damage from its environment. Sprinkler head guards do not protect sprinkler heads from direct impact or abuse.

Specs

–
Product Type:

Guard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
27%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Easy installation

Bought these to protect the sprinkler heads in the basement of the historical society. Installation was straightforward and they fit securely.
Kevin
Massillon, Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy this product again

Easy to install 1/2 or 3/4 incn pipe over the sprinkler heads.
Hack
Rumney
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sprinkler head cages

These chrome cages bring peace of mind. In my adult foster care home an accidental bump of a sprinkler head inside a closet or hallway while cleaning or storing, would be a costly mistake. Their strong and easy to install. The only issue is...some sprinkler heads are a bit recessed making applying the cage possible only by improvising and attaching the cage to the wall.
Innkeeper
Warren, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job well!

Good product to protect sprinklers. Very fast delivery. Thanks!
Maintenance man
Puyallup WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Installs easily to protect heads
Argee
Jackson Wy.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Guard

Good sprinkler guard at a reasonable price
FPE Ed
Annapolis, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Easy to install and great looking too
Gman
Hudson nh
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Product works great.

The size is great. They are easly adjustable with a small pair of pliers. The clips are hard to manipulate with just your bare hands. Pliers and channel locks make it much easier. Other than that, The chrome really classes up the room and ceiling both.
Joe Jack
Philadelphia PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed and would recommend

Good quality and just what I needed to protect the sprinkler heads. Easy to install
Nanu
Maryland
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Sprinkler Head Protection Product.

These sprinkler head cages went on fine, look to be good protection against accidental sprinkler hits.
Jim the Runner
San Jose, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can these be installed on a finished ceiling? In other words, after the drywall has been installed, will these still fit over the sprinkler head?

Asked by Chris 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, these guards are designed to be placed over the sprinklers after install and can be done without any tools. Spread the cage open just enough to clear the sprinkler frame and deflector being careful not to damage the sprinkler. Engage the open end of the cage at the base of the sprinkler between the frame and the threads. Reengage both hooks on either side of the sprinkler.

Was this review helpful to you?

Q: Can you give me dimensions of SKU:02-605 sprinkler head protective cage? 1 pc - distance from top to bottom 2 pc - Wall mount + cage extends a distance from wall? Thank you, GW

Asked by Garrett - Asst Project Manager 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Height is 2-7/8" and the width is 2-7/16".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy