Apply to be a TradeMaster!
Main product image of 1/4" FNPT 3-Way Gauge Valve (Brass)
Magnifying glass
Hover image to zoom

1/4" FNPT 3-Way Gauge Valve (Brass)

Brand:
FPPI
SKU:
06-600-00
Rating:
(0)
Q&A:
(0)
1/4" FNPT 3-Way Gauge Valve (Brass)
Magnifying glass
Hover image to zoom
$17.35 each
BOX UP & SAVE 11%
$153.70 box of 10
$15.37 each
In Stock
In Stock
Get 35 Mon, Aug 24
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Connection Type
FNPT Connection

Description

FPPI Three-way Valves are manufactured from high quality brass alloy and are UL/ULc Listed. Rated to 300 PSI.

Specs

Size:

1/4"

Material:

Brass

Approvals:

UL

Max Pressure (PSI):

300

Connection Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy